Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB638292

MPN #: 70-199

ComStar® 1 Qt. Spray Renew Ceramic, Stone, Rust & Mulit-Purpose Cleaner & Rust Remover - Pkg Qty 12

Product Description
Ceramic, Stone, & Rust Cleaner

ComStar's Renew is a multi-purpose, super concentrate, and ready to use rust and iron stain remover that cleans away corrosive stains in seconds. It's great at stopping rust build-up, removing rust and iron stains or in cleaning away mineral stains and atmospheric dirt from exterior building ceramic tiles. Renew penetrates and removes stains fast. Rust or corrosion will not return if the surface cleaned by Renew is thoroughly flushed with water immediately after being cleaned. No after marks or stains will be left behind either. Extremely fast and effective, Renew is safe on steel, stainless steel, iron, copper, brass, painted surfaces, plastic, rubber and ceramics. If diluted properly, Renew can also be safely used on aluminum. Renew can be diluted 80 to 1.

Renew was developed for the Japanese train industry to clean away iron stains on train bodies, and has been used for over 30 years. Renew is safe on stone, brick, masonry, painted parts, steel, stainless steel, iron, copper, brass, plastic, rubber and ceramic. This product removes mineral stains from toilet bowls and metal stains from all types of stone, brick, and masonry quickly. Renew is easy to use and does not require any expensive equipment.

Advantages:
  • Renew quickly removes metal stains from all types of stone, brick & masonry
  • Renew removes mineral stains from toilet bowls
  • Renew removes rust build-up
  • Renew penetrates and removes stains fast
  • Renew is safe on stone, brick, masonry, painted parts, steel, stainless steel, iron, copper, brass, plastic, rubber and ceramic (avoid aluminum & glass)
  • Renew has a 30 year track record in the Japanese train industry
  • Renew will not yellow, discolor or stain

Buy yours today!

PRICE
$117.60  Sold in packages of 12 / $9.80 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12 in

Product Details

TypeParts Cleaner
Capacity20OZ
Package Quantity12
DescriptionCleaner & Rust Remover
Manufacturers Part Number70-199
BrandComStar