- Coil King will restore heat transferring qualities to 100% efficiency by removing lint, dust, dirt and grease build-up as the foam pushes out these contaminants from between the fins. Coil King concentrate can be diluted with 3 to 10 parts water, depending on the amount of foaming action and the level of cleaning required. Coil King renews condenser coils, permanent air filters, evaporator coils and removes greasy dirt from mechanical surfaces, restoring it to their original conditions.
- Environmentally safe
- Cleans and brightens all metal parts
- Contains inhibitors to prevent metal fatigue
- Non-acid, alkaline based
- Safe on aluminum and copper
ComStar® 1 Gal. Coil King, Heavy Duty Condenser Coil Cleaner & Brightener - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$135.80 Sold in packages of 4 / $33.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 12-1/2 in |
| Height | 14 in |
| Weight | 30 lbs |
Product Details
| Type | Coil Cleaner |
| Capacity | 1GAL |
| Package Quantity | 4 |
| Description | Condenser Coil Cleaner & Brightener |
| Manufacturers Part Number | 90-100 |
| Brand | ComStar |