Esselte® Oxford Certificate Holder, 25" x 8-1/2", Burgundy, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Handsome gold accents distinguish this heavy linen-like stock certificate holder. Reinforced slots securely hold corners for vertical or horizontal presentation of certificate, adding versatility to an elegant presentation. Suitable for awards, diplomas and certificates of all sorts.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$25.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Height | 8-1/2 in |
Product Details
| Material | Linen Paper |
| Package Quantity | 5/Pack |
| Description | Oxford Certificate Holder |
| Color | Red |
| Manufacturers Part Number | ESS29900585BGD |
| Brand | Esselte |