Global Industrial
Model # :WB641792
Global Industrial Magnetic Bulk Lifter, 16 lb. Pull
Write a Review
|
Questions & Answers (0)
Product Description
This magnetic bulk lifter is lightweight and features an easy-to-grip release handle. Perfect for lifting and transferring small parts, metal shavings, nails, screws, bolts and more. Ideal for cleaning up work desks and tabletop surfaces. Separates ferrous materials from non-ferrous. Simply squeeze handle to release load. This magnetic bulk lifter offers 16 lbs. of lifting power. 1 Year Limited Warranty.
PRICE
$24.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-7/8 in |
| Depth | 3-1/2 in |
| Height | 8-3/4 in |
| Weight | 2 lbs |
| Pick Up Measurement (8-Penny Nail) | 200 Nails/2 lbs |
| Lifting Power | 16 Lbs. |
| Magnetic Surface Area | 9.6 in |
| Cleaning Width | 3-1/2 in |
Product Details
| Type | Load Release |
| Color | Silver |
| Manufacturers Part Number | 641792 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |