Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB1879982

MPN #: 02190-SU

Sunlite 02190-SU FT24DL/841 24 Watt FT 4-Pin Twin Tube 2G11 Base, Cool White - Pkg Qty 10

Product Description
Sunlite compact fluorescent plug-in lamps are available in a wide range of sizes, wattages, color temperatures and pin configurations. This Sunlite 24 watt compact fluorescent FT plug-in light bulb offers a light output of 1800 lumens and a color accuracy of 80 CRI . It has an average lamp life of 10,000 hours. The 4100K color temperature produces a cool white light. This lamp fits a 2G11 socket. Make sure the base precisely matches your fixtures socket as this lamp will only work with the specific external electronic ballast it is a designed for.

Features:
  • Shape: PL
  • Average Life Hours: 10000
  • Wattage: 9
  • Package Quantity: 50
PRICE
$85.00  Sold in packages of 10 / $8.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-11/16 in
Width1-11/16 in
Height1-11/16 in
Base2G11
Diameter1-11/16 in

Product Details

Average Life10000 hr
Color Temperature4100 K
ColorWhite
CRI80
Wattage7 W
Lamp CodePL7/SP27K
Description"7 Watt PL 2Pin Single UShaped Twin Tube G23 Base, Warm White"
Package Quantity10
Manufacturers Part Number02190-SU
Lumens360
ShapePL
BrandSunlite

Compliance & Certifications

ANSI CodeCFT7W/2G11/841