Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186145

MPN #: MDCCF15110

Laguna C|Flux: 1 Cyclone Dust Collector, 1314 CFM, 1PH, 1-1/2HP, 110V

Product Description
For the popular C|Flux cyclone dust collectors, we've kept the user-friendly aspects of the previous generation while adding smart new features to improve the user experience. Among the upgrades is a dual-paddle filter cleaning design, and a max level indicator to increase filter longevity. The iconic octagonal drum grows to an impressive 46-gallon capacity on the C|Flux 2 and 3 models, and the newly redesigned 3-piece drum construction requires far fewer joints and fasteners cutting assembly time, while the locking casters provide additional stability.

Specs:
  • Motor Specs: 1-1/2HP
  • Electrical Specs: 110V/220V / 60Hz / 1PH / 3450 RPM
  • Running AMP: (with 6" inlet) 18.8A at 110V; 9.4A at 220V
  • Maximum Air Flow: 1314 CFM (Cubic Feet Per Minute)
  • Shop Setting Air Flow: 900CFM
  • Max Static Pressure: 10.1"
  • Fan Size: 13-1/2"
  • Inlet: One 6" or Two 4" Ports
  • Remote Control: High Frequency
  • Collection Capacity: 25 Gallon Octagon Drum
  • Decibel Reading: 82 dB (@9.8ft)
  • Assembled Dimensions (L x W x H): 42" x 25" x 68"
  • Machine Weight: 232 lbs. (105 kg)
Filter Specs
  • Filtering Area: 48.4 sq/ft (4.5 sq/m)
  • Cartridge Filter: 1 Micron, 15-3/4" x 19-11/16" (40 x 50 cm) x 1pc


PRICE
$2,999.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width25 in
Height68 in
Weight232 lbs
2 Hose Connection Diameter4 in
Air Inlet6 in
Connection Diameter6 & 4
Particle Size1 mic
Static Pressure10-1/8 in
1-Hose Connection Diameter6 in
Filter Bag/Canister Length19-11/16 in
Impeller Diameter13-1/2 in

Product Details

Prewired Voltage110 V
MaterialSteel
Phase1
Manufacturers Part NumberMDCCF15110
Motor Horsepower1-1/2 HP
BrandLaguna
TypeDust Collection System
Remote ControlYes
ColorGray
Amperage18.8/9.4 A
Sound Rating82 dB
Number of StagesSingle
Voltage110 V
Dust Collector TypeCyclone
Max Airflow1314 CFM

Warranty

Warranty2 yr