Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186160

MPN #: MDCCF22201

Laguna C|Flux: 2 Cyclone Dust Collector, 1740 CFM, 1PH, 2HP, 220V

Product Description
For the popular C|Flux cyclone dust collectors, we've kept the user-friendly aspects of the previous generation while adding smart new features to improve the user experience. Among the upgrades is a dual-paddle filter cleaning design, and a max level indicator to increase filter longevity. The iconic octagonal drum grows to an impressive 46-gallon capacity on the C|Flux 2 and 3 models, and the newly redesigned 3-piece drum construction requires far fewer joints and fasteners cutting assembly time, while the locking casters provide additional stability.

Specs:
  • Motor Specs: 2HP
  • Electrical Specs: 220V/ 60Hz / 1PH / 3450 RPM
  • Running AMP: (6" inlet) 14A at 220V
  • Maximum Air Volume: 1740 CFM (Cubic Feet Per Minute)
  • Shop Setting Air Flow: 1166 CFM
  • Max Static Pressure: 9.3"
  • Fan Size: 14-1/2"
  • Inlet: 6" (8" x 6") Or (8" x 4" x 2 Ports)
  • Remote Control: High Frequency
  • Collection Capacity: 46 Gallon Octagon Drum
  • Decibel Reading: 88 dB (@9.8ft)
  • Assembled Dimensions (L x W x H): 48" x 28" x 87"
  • Machine Weight: 301 lbs. (140 kg)
Filter Specs
  • Filtering Area: 102 sq/ft (9.5 sq/m)
  • Cartridge Filter: 1 Micron, 15-3/4" x 35-7/16" (40 x 90 cm) x 1pc


PRICE
$3,449.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width28 in
Height87 in
Weight301 lbs
2 Hose Connection Diameter4 in
Air Inlet6 in
Connection Diameter6 & 4
Particle Size1 mic
Static Pressure9-5/16 in
1-Hose Connection Diameter6 in
Filter Bag/Canister Length35-7/16 in
Impeller Diameter14-1/2 in

Product Details

Prewired Voltage220 V
MaterialSteel
Phase1
Manufacturers Part NumberMDCCF22201
Motor Horsepower2 HP
BrandLaguna
TypeDust Collection System
Remote ControlYes
ColorGray
Amperage14 A
Sound Rating88 dB
Number of StagesTwo
Voltage220 V
Dust Collector TypeCyclone
Max Airflow1740 CFM

Warranty

Warranty2 yr