Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642069

MPN #: Cg204

Extech CG204 Coating Thickness Tester, Green/Orange, Case Included

Product Description
Extech CG204 Coating Thickness Tester, Green/Orange, Case Included

Dual technology provides automatic recognition for ferrous and non-ferrous substrates.

Complete with:
  • Two AAA batteries
  • USB cable
  • Software
  • Calibration iron
  • Calibration aluminum
  • Precision standards
  • Pouch case
PRICE
$335.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.7 in
Width2.4 in

Product Details

Measuring Range0 To 49Mils
MaterialPlastic
Package IncludesCg204, Two AAA Batteries, Usb Cable, Calibration Iron, Calibration Aluminum
DescriptionCoating Thickness Tester
ColorGreen/Orange
Manufacturers Part NumberCg204
Accuracy±3 Percent °F
BrandExtech