Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778841

MPN #: 5324020

Mahr Millimar P2010 MA Extended-Range Inductive Probe with Vacuum Lifter, ±5mm

Product Description
The Mahr Millimar P2010 MA (5324020) provides extended ±5mm measuring range with vacuum lifter for automated retraction. The 0.75N measuring force delivers consistent contact across the range. Mahr VLDT compatible for Millimar system integration. Vacuum lifter enables automated probe cycling for production line gaging stations. Large linearity range with low interference sensitivity. Precision spindle with frictionless bearings ensures highest resolution. Convertible from axial to radial output. Robust construction for production environments. Includes test certificate, setup tools, Instruction Manual, Cap for radial cable output, spanner for preliminary stroke setting.

Features:
  • Models with or without pneumatic lifter or load
  • Measuring pin mounted in rotary stroke bearing
  • High linearity over the entire measuring range
  • Excellent electromagnetic shielding (EMC)
  • All probes can be easily converted from axial to radial by mounting a slip on cap, included in the scope of supply
  • Chemical resistance data: resistant to oil, gasoline, water and aliphatic compounds. Moderately resistant to acids, bases, solvents and ozone


PRICE
$1,015.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length8-3/16 ft

Product Details

Manufacturers Part Number5324020
TypeInductive Probe
Package IncludesInstruction Manual, Cap For Radial Cable Output
ColorGray/Black/Silver
BrandMahr