Mahr Digimar 817 CLT Ultra-Precision Motorized Height Gage with Touch Display, 14"/350mm
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr Digimar 817 CLT (4429600) delivers ultra-high precision height measurement with 0-14"/350mm range and selectable resolution from 0.0001mm to 0.01mm. The intuitive touch display with pivotable screen enables fast, ergonomic operation. Air bearing system ensures smooth, precise positioning while motorized measuring functions eliminate operator influence. Features optical incremental measuring system with double reader head, 3x USB 2.0 plus wireless connectivity, and drag-and-drop program creation. Includes Calibration Certificate, Height Measuring Instrument, Operating And Display Unit, Carrier, Probe, Setting Block, Usb Cable, Protection Cover
PRICE
$11,399.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 in |
| Width | 10-1/16 in |
| Height | 14 in |
Product Details
| Type | Height Gage |
| Package Includes | Height Measuring Instrument, Operating & Display Unit, Carrier, Probe |
| Color | Black |
| Manufacturers Part Number | 4429600 |
| Brand | Mahr |