x

Take 15% off your entire order!

Offer applied at checkout

CGW Abrasives 45028 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Aluminum Oxide - Pkg Qty 25

CGW Abrasives 45028 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Aluminum Oxide - Pkg Qty 25

Item #: WBB481759

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.87 ea.

Price: $46.75 / Pkg of 25

Save $2.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CGW Abrasives 35517 Cut-Off Wheel 6" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

CGW Abrasives 35517 Cut-Off Wheel 6" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 45012 Cut-Off Wheel 6" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

CGW Abrasives 45012 Cut-Off Wheel 6" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWalt DW8020 High Speed Metal Cutting Wheel 14" DIA.1/8" Thick  24 Grit Aluminum Oxide - Pkg Qty 10

DeWalt DW8020 High Speed Metal Cutting Wheel 14" DIA.1/8" Thick 24 Grit Aluminum Oxide - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 45002 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide - Pkg Qty 25

CGW Abrasives 45002 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 45028 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Aluminum Oxide

3/32" (.094) thickness for cutting/notching wheels. Contaminate-free wheel. Externally reinforced with a unique bond for long wheel life and faster cutting action. For metal and stainless steels.

  • BRAND CGW Abrasives
  • ABRASIVE MATERIAL Aluminum Oxide
  • GRIT 36
  • GRADE Extra Coarse
  • DIAMETER INCHES 4-1/2
  • CENTER HOLE DIAMETER INCHES 7/8
  • MAXIMUM RPM 13300
  • WHEEL TYPE Type 1
  • UPC 655332450285
  • MANUFACTURERS PART NUMBER 45028
  • THICKNESS INCHES FRACTIONS 3/32
  • THICKNESS INCHES DECIMALS .09375
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CGW Abrasives 45046 Cut-Off Wheel 6" x 7/8" 36 Grit Type 1 Aluminum Oxide - Pkg Qty 25

Item #: B481761

Not Yet Rated

Usually ships in 3 to 6 days

$73.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CGW Abrasives 45028 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Aluminum Oxide - Pkg Qty 25

CGW Abrasives 45028 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Aluminum Oxide - Pkg Qty 25

Item #: WBB481759

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant