Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cherne

Model # :WBB1594612

MPN #: 274534

Cherne 274534 4"- 6" MS2 Long Test Ball Plug 13 PSI, 30 FT

Product Description
Designed for waste stack testing from floor drain to sewer pipe. Long enough to seal away vertical riser and sewer run. Multi-stage deflation eliminates backsplash. Works in multiple pipe diameters. Pressure relief valve to safeguard against over-inflation. Nylon strap and safety handle prevents plug from sliding down a line.

PRICE
$349.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4"- 6"
Feet of Head30 ft

Product Details

Package Quantity1
DescriptionMS2 Long Test-Ball Plug
Manufacturers Part Number274534
Back Pressure13 psi
BrandCherne