Features:
- Self-locking touch control trigger for ease of use
- Ergonomically designed cushion grip body isolates user's hand as the unit gets cold from use
- Rear exhaust directs air away from the user for maximum comfort
Weights & Dimensions
| Length | 7-7/8 in |
| Width | 3-13/16 in |
| Height | 3-1/2 in |
| Weight | 3 lbs |
| Min Hose Size | 3/8 in |
| Air Inlet | 1/4 in |
| Wheel Size | 3 in |
Product Details
| RPM | 19000 rpm |
| Type | Pneumatic Cut-Off Tool |
| CFM | 4.4 CFM |
| Color | Black/Yellow |
| For Use With | 3" Cut-Off Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | DWMT70784 |
| PSI | 90 psi |
| Exhaust | Rear |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |