Chicago Pneumatic Reciprocating Air Saw, 1/4" Air Inlet, 10000 RPM, 82 dBA
Write a Review
|
Questions & Answers (0)
Product Description
Designed for body shops or general maintenance applications, the CP7900 series offers compactness and comfort.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Weight | 1 lbs |
| Air Inlet | 1/4 in |
Product Details
| Type | Reciprocating Air Saw |
| RPM | 10000 rpm |
| CFM | 5.5 CFM |
| Color | Red/Black |
| Material | Aluminium |
| Package Quantity | 1 |
| Manufacturers Part Number | 8941079000 |
| PSI | 90 psi |
| Brand | Chicago Pneumatic |
Warranty
| Warranty | 1 yr |