Harrington® Chain Guide For CF015, CF030, CF050, 1.5T
Write a Review
|
Questions & Answers (0)
Product Description
Chain Guide 1.5 T - For Use With CF015, CF030, CF050.
PRICE
$78.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3000, 6000, 10000 lbs |
Product Details
| Manufacturers Part Number | CF178015 |
| Type | Accessory |
| Package Quantity | 1 |
| Color | Black |
| Brand | Harrington |