Harrington® Chain Pin For CB020
Write a Review
|
Questions & Answers (0)
Product Description
Chain Pin - For Use With CB020.
PRICE
$42.95
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4000 lbs |
Product Details
| Manufacturers Part Number | M3041020 |
| Type | Accessory |
| Package Quantity | 1 |
| Color | Black |
| Brand | Harrington |