Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopSol

Model # :WBB3132724

MPN #: 1010819

Shopsol™ Chair w/ Backrest, Adjustable Footring & Hard Floor Casters, Vinyl, Black

Product Description
ShopSol™ Drafting chair series include vinyl seat and backrest for easy cleanability- wipe down, 300 lb. real load seating capacity, ergonomic seat and backrest adjustment to position user to drive proper poster and comfort. Adjustable Height Footring for proper ergonomic foot support. 5 star plastic base with twin wheel hard floor casters allow chair to be easy moved and position in workspace as needed. Meets and exceeds ANSI BIFMA testing standards to assure safety while working in Industrial applications.

Features:
  • Seat Height range 20" - 30" Fits Standard workbench Height
  • 300 lb. Real Load Seating Capacity
  • Vinyl Seat With backrest easy to wipe down
  • Ergonomic features include Pneumatic seat height adjustment, syncho tilt seat, backrest height & seat Depth
  • Adjustable height footring for proper Ergonomic foot support
  • Hard Floor Casters
  • Base: 5 Star Nylon
  • Meets & exceeds ANSI/BIFMA Standards


PRICE
$365.95

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth26 in
Height19 in
Weight Capacity300 lbs
Weight35 lbs
Seat Width19 in
Seat Depth18-1/2 in
Seat Height20 - 30 in
Min Seat Height20 in
Max Seat Height30 in
Base5-Star Base
Height Adjustability TypePneumatic
Back Width19-1/2 in
Back Height20 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeSynchro Tilt
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number1010819
CollectionModern
BrandShopSol
TypeDrafting Stool
ColorBlack
CastersDual Wheel
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedYes
Package Quantity1
Frame MaterialSteel
Back TypeHigh Back
Seat MaterialVinyl

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI/BIFMA