Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2778210

MPN #: 3340

Champion Platinum Power - Boxed - RC7PYCB4, 3340

Product Description

Champion Platinum Power - Boxed - RC7PYCB4

Champion Platinum Power spark plugs deliver powerful performance. Made from exclusive Heat-Active alloy, a fine-wire center electrode and V-trimmed ground electrode provides sharp spark focus.

  • Platinum tipped center wire resists wear and helps to maintain proper gap spec over life of the plug
  • Heat-Active alloy allows electrodes to reach optimal temperature
  • V-trimmed ground electrode promotes sharper spark focus
  • Fine-wire center electrode for greater ignitability
  • Platinum center electrode for long life
  • Platinum Power- Premium Spark Plug. Powerful Performance.

Champion Platinum Power 3340 Spark Plug (Carton of 4)

Application Summary: Dodge Lt. Trk.: 4.7L V8 (07-05); Honda Pass. Car: 2.0L L4 (11-06); Jeep Lt. Trk.: 4.7L V8 (04-02); Saab Pass. Car: 2.0L L4 (99-95), 2.3L L4 (98-90), 3.0L V6 (99-00)

PRICE
$4.86

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hex Size0.625"
Reach0.75 in
Thread Diameter0.551"

Product Details

ClassificationChampion Platinum Power
Terminal TypeNon-Removable Nut
Plug TypeRC7PYCB4