Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB2777679

MPN #: 71

Champion Copper Plus- Boxed - RC12YC, 71

Product Description

Champion Copper Plus- Boxed - RC12YC

Dependable performance. This Champion spark plug features a copper core electrode that provides increased conductivity and heat control for

  • Built to ISO and SAE standards for proven performance
  • Superior corrosion resistance
  • Copper core center electrode allows for accurate control of heat range for longer life
  • Copper Plus - Dependable Performance and Durability

Champion Copper Plus 71 Spark Plug (Carton of 6)

Application Summary: Acura Lt. Trk.: 3.2L V6 (97-96), 3.5L V6 (99-98); Acura Pass. Car: 2.7L V6 (87-87); Aston Martin Pass. Car: 3.2L L6 (98-97), 5.3L V8 (94-90), 6.0L V12 (12-00); Audi Pass. Car: 4.2L V8 (05-01); Bentley Pass. Car: 6.7L V8 (99-00), 6.8L V8 (15-06); BMW Pass.

PRICE
$2.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hex Size0.625"
Reach0.75 in
Thread Diameter0.551"

Product Details

ClassificationChampion Copper Plus
Terminal TypeNon-Removable Nut
Plug TypeRC12YC