Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2778141

MPN #: 852-1

Champion Copper Plus Small Engine- Single Card - RCJ6Y, 852-1

Product Description

Champion Copper Plus Small Engine- Single Card - RCJ6Y

Dependable performance. This Champion spark plug features a copper core electrode that provides increased conductivity and heat control for good overall wear.

  • Built to ISO and SAE standards for proven performance
  • Superior corrosion resistance
  • Copper core center electrode allows for accurate control of heat range for longer life
  • Resists fouling
  • OE type replacement plug
  • Copper Plus - Dependable Performance and Durability

Champion Copper Plus Small Engine 852-1 Spark Plug (Carton of 8)

Application Summary: SMALL ENGINE

PRICE
$3.15

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hex Size0.748"
Reach0.375 in
Thread Diameter0.551"

Product Details

ClassificationChampion Copper Plus Small Engine
Terminal TypeNon-Removable Nut
Plug TypeRCJ6Y