Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB2778068

MPN #: 842

Champion Copper Plus Small Engine- Boxed - UY6, 842

Product Description

Champion Copper Plus Small Engine- Boxed - UY6

Dependable performance. This Champion spark plug features a copper core electrode that provides increased conductivity and heat control for good overall wear.

  • Built to ISO and SAE standards for proven performance
  • Superior corrosion resistance
  • Copper core center electrode allows for accurate control of heat range for longer life
  • Resists fouling
  • OE type replacement plug
  • Copper Plus - Dependable Performance and Durability

Champion Copper Plus Small Engine 842 Spark Plug (Carton of 8)

Application Summary: Chevrolet Lt. Trk.: 3.5L L6 (48-42), 3.8L L6 (48-42); Chevrolet Pass. Car: 3.5L L6 (48-42); Packard Pass. Car: 4.7L L8 (49-48), 5.3L L8 (49-48), 5.8L L8 (49-48); Volvo Pass. Car: 1.4L L4 (49-46)

PRICE
$5.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hex Size0.625"
Reach0.25 in
Thread Diameter0.394"

Product Details

ClassificationChampion Copper Plus Small Engine
Terminal TypeRemovable Nut
Plug TypeUY6