Charles Gallo Drain Gun for A/C Condensate Lines GG-1, 6 Units Per Pack
Write a Review
|
Questions & Answers (0)
Product Description
Clears condensate drains with a SWOOSH. A lightweight (3 oz.) portable tool designed to blow out drain lines instantly. New larger SWOOSH CO2 cartridges now deliver 1200 PSI of oil free food grade to clear the line. Each unit comes equipped with a tapered fitting to work on 3/8in. - 3/4in. drain openings. Flexible hose assembly maneuvers through cabinets, coils and hard to reach drains. Cartridges are environmentally safe and recyclable. No need for air or nitrogen tanks. Reduces labor costs and time on service calls. Note: This is priced per pack. 6 units per pack. This has a minimum order requirement of 12 packs.
PRICE
$50.95
9
9
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 5-3/4 in |
| Height | 1-1/2 in |
| Weight | 0.4 lbs |
Product Details
| Type | Round |
| Material | Steel |
| Manufacturers Part Number | GG-1 |
| PSI | 1200 psi |
| For Use With | 3/8" to 3/4" Drain Openings |
| Brand | Diversitech |
Warranty
| Warranty | 1 yr |