Tops® Petty Cash Book, 2-Part, Carbonless, 11" x 5-1/2", White/Canary, 200 Sets/Book
Write a Review
|
Questions & Answers (0)
Product Description
Spiralbound book keeps permanent record of cash disbursements. Space for date, amount, approval, account and number. Six writing lines to state purpose of petty cash. White with canary duplicate.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$20.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 5-1/2 in |
Product Details
| Sheets | 50 |
| Style | Accounting Book |
| Pads | 1 |
| Package Quantity | 200 Sets/Book |
| Description | Petty Cash Book |
| Color | Blue |
| Paper Color Family | White, Canary |
| Paper Type | Forms |
| Brand | Tops |