Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB496174

MPN #: 60-621

ComStar® 8 Oz. Gel Cup Cherry Bomb Cherry Scented Deodorizer, Odor Neutralizer

Product Description
Cherry Scented Odor Eliminating Gel Cup

ComStar's Cherry Bomb is an environmentally safe, biodegradable odor neutralizer with a strong but pleasant cherry scent. This unique product goes to work fast to eliminate unwanted, long lasting odors without masking over them with perfume. Instead, Cherry Bomb seeks out and breaks down the origin of the odor. It is perfect for eliminating odors such as those caused by "Dirty Sock Syndrome," garbage, smoke, ventilation systems, mold, mildew, animal waste, tobacco, vomit, chemicals and hundreds more! Cherry Bomb is easy to use and leaves air smelling clean and fresh for four times longer than any other conventional deodorizer.

Advantages:
  • Cherry Bomb is an odor neutralizer with a strong, but pleasant cherry scent
  • Cherry Bomb is environmentally safe and biodegradable
  • Cherry Bomb eliminates odors such as A/C dirty socks, garbage, smoke, musty, mildew, animal waste, tobacco and vomit
  • Cherry Bomb does not mask odors with perfume, but breaks down the odor's origin
  • Cherry Bomb's scent lasts for four times the amount of any other conventional deodorizer
  • Cherry Bomb can be used in HVACR systems
  • Cherry Bomb is easy to use

This long-lasting gel cup is also available in different forms such as pellets, powder and liquid spray as a part of ComStar's best-selling Sweet Air Series.

PRICE
$9.40

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.5 in
Width3.5 in
Height2 in
Weight0.4 lbs

Product Details

TypeOdor Neutralizers
Capacity8OZ
Package Quantity1
DescriptionCherry Scented Deodorizer, Odor Neutralizer
Manufacturers Part Number60-621
BrandComStar