ComStar® 5 Gal. All Coil Cleaner, Universal Coil, Fan & Filter Cleaner & Deodorizer
|
Questions & Answers (0)
Product Description
Cleans and deodorizes Evaporator & Condenser coils, metal air filters, registers and mechanical equipment. Safe but strong.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 15 in |
| Weight | 45 lbs |
Product Details
| Type | Coil Cleaner |
| Capacity | 5GAL |
| Package Quantity | 1 |
| Description | All Coil Cleaner, Universal Coil, Fan & Filter Cleaner & Deodorizer |
| Manufacturers Part Number | 90-181 |
| Brand | ComStar |