Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark USA

Model # :WBB546622

MPN #: 51072

Benchmark USA® 51072, Chili and Cheese Warmer

Product Description
Benchmark USA® 51072, Chili and Cheese WarmerWarmer

It's hard to imagine an American sporting event in which chili and cheese weren't available at the concession stand. From chili cheeseburgers and fries to nachos and pretzels, the amount of different concession foods that can be improved by an unhealthy dose of chili and/or cheese is nearly endless. The Countertop Chili and Cheese Warmer (51072) by Benchmark USA can handle the stresses of high-volume concession stand, as it features two 7-quart wells with hinged lids and matching 3-ounce, one-piece ladles that may be used for adding chili and cheese to fries or nachos. This attractive unit features proper merchandising signage to accentuate its attractive 18/8 stainless steel construction. Perfect for many different food types. Extra-long legs promote easy cleaning beneather unit. Pans, lids, ladles and adaptor plate all removable and dishwasher safe

PRICE
$575.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth21 in
Height17 in

Product Details

TypeCountertop Chili And Cheese Warmer
Amperage10.5 A
Capacity14 qt
Wattage1200 W
Voltage120 V
IncludesTwo 3-Ounce, One Piece Ladles
MaterialStainless Steel
DescriptionChili/Cheese Warmer
Package Quantity1
Manufacturers Part Number51072
ThermostatVariable Temperature Settings
BrandBenchmark USA

Warranty

Warranty3 yr