Vollrath® Soup Well Modular Drop-Ins - 11 Qt. 120V
Write a Review
|
Questions & Answers (0)
Product Description
NSF Certified. Six foot power cord and four foot control cord. Double wall construction. Deep drawn stainless wells. High density glass fiber insulation. 3/4" (1.9 cm) drain with ball valve shut-off. Well height: 7-11/16" (19.5 cm) Overall height: 11-11/16" (29.6 cm). Autofill accessory available. NSF4 listed. Mounting brackets standard. Add 10 to the end of the item number to order thermostatic control item. NOTE: Modular drop-in orders cannot be cancelled or returned. 7-11/16"H Overall.
PRICE
$739.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-11/16 in |
| Size | 12-13/16 in |
| Diameter | 12-13/16 in |
Product Details
| Type | Drop In |
| Amperage | 6 A |
| Capacity | 11 Qts. |
| Voltage | 120 V |
| Control | Infinite |
| Material | Stainless steel |
| Description | Soup Well Modular Drop-Ins |
| Watts | 720 W |
| Package Quantity | 1 |
| Plug Type | 5-15P |
| Manufacturers Part Number | 36464 |
| Brand | Vollrath |