Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135210

MPN #: 12565

Ergodyne® Chill-Its 6700CT Evaporative Cooling Bandana Headband, Tie Closure, PVA, Black - Pkg Qty 6

Product Description
The Chill-Its 6700CT Cooling Bandana features advanced PVA cooling technology for relief in extreme heat. Lightweight and low-profile, this bandana is perfect for wear around the neck or under hard hats. A tie closure in the back makes for an adjustable, snug fit on a variety of head sizes.

Heat-related illness continuously ranks among the top causes of worksite accidents and fatalities. Evaporative cooling technologies such as PVA (polyvinyl alcohol) are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away-helping to regulate body temperature while providing cool relief. When activated, this PVA cooling bandana is comfortable and refreshing for even the hottest days of the year.

HOW TO ACTIVATE
    Run under water for one minute to activate instant cooling relief that lasts for up to four hours. The PVA will retain water without bulk or residue. Machine wash as needed and hang to dry. Note that PVA materials stiffen as they dry. Simply run under water to reactivate and soften.

    Ideal for construction, landscaping, roofing or anyone working in the heat. It also makes a great headband for running, hiking and other recreational activities.
Features:
  • COOLING RELIEF – Hyper-evaporative PVA easily activates with water for up to four hours of cooling
  • LOW-PROFILE – For no-bulk wear under hard hats
  • COMFORTABLE – 100% cotton bandana
  • TIE CLOSURE – Adjustable for a snug, comfortable fit on a variety of head sizes
  • WORKDAY TO WEEKEND – Great for outdoor recreation such as running, hiking or other activities
  • DIMENSIONS – 35.5in // 90.2cm L x 2in // 5.08cm
  • MACHINE WASHABLE
  • PATENTED


PRICE
$36.00  Sold in packages of 6 / $6.00 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeCooling Bandana
TechnologyPVA
ColorBlack
Series6700CT
ProtectionWarm Temperature Protection
PatternSolid
StyleHeadband
Closure TypeTie
MaterialCotton
DescriptionEvaporative Cooling Bandana Headband
Package Quantity6
GenderUnisex
Manufacturers Part Number12565
Primary UseHeat Stress Protection
Soaking Time1 minute
BrandErgodyne