Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Friedrich

Model # :WBB3167786

MPN #: CCF05B10C

Chill® Premier Smart Fixed Chassis Window Air Conditioner, 5000 BTU, 115V

Product Description
Friedrich®'s Chill® Premier room air conditioners are smart, energy efficient, and quiet. With built-in Wi-Fi the user can control from anywhere, anytime to eliminate wasted energy and lower utility and maintenance costs while extending the life of the unit. This line comes with R32 refrigerant, which is a greener, more sustainable refrigerant with a lower global warming potential. R32 refrigerant is also more efficient to provide the user with EER ratings up to 12.2. The Chill® Premier line has QuietMaster® technology which allows the units to be 25% quieter than other room air conditioners. The Chill® Premier line has corrosion protection on both the internal and external coils to protect and extend the life of the unit. This line comes with a 1-year parts warranty. The CCF models come with a fixed chassis for window installation only.

QuietMaster® Technology:
  • Engineered for quiet performance with superior components. As much as 25% quieter than competitor's products.
  • Heavy-duty insulation on inner wall for sound absorption
  • Stiffened sheet metal casing to block external noise
  • Wide air discharge vents optimize airflow and minimize front panel noise
  • Counterweights dampen vibration and decrease sound
Breathe Easier:
All Chill® Premier units come equipped with a washable air filter and check filter alert to help you maintain fresh clean air in your home.

Smart Wi-Fi Control with Voice Command:
Home or away, you're in control with the FriedrichGo™ App. Integrated Wi-Fi control from your smartphone plus voice command compatibility. Simplified set-up gets you connected in minutes. New intuitive platform makes it easier to take control anytime, anywhere!

Comfort and Convenience:
Finding the perfect temperature is easy with the Chill® Premier. The unit is designed with three cooling, heating and fan-only speeds, eight-way airflow control, and a unique sleep setting.

Earth Friendly:
Friedrich®'s commitment to environment-friendly cooling is shown in the Chill® Premier. The unit uses eco-friendly R-32 refrigerant and arrives in recyclable packaging.

Installation:
Chill® Premier CCF models are designed with a one-piece frame (or fixed chassis) for simplified and fast installation. Standard installation hardware, including expandable side curtains, comes with all units.

PRICE
$409.95

1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-5/8 in
Depth15-5/8 in
Height13-3/8 in
Weight45 lbs
Cord Length6.5 ft
Window Width Min/Max23/36 in
Coverage Area100-150 ft²
Window Height Min/Max13-1/2 in

Product Details

Assembly RequiredNo
Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling5000
Dehumidification0.6 PPH
Phase1
Manufacturers Part NumberCCF05B10C
BrandFriedrich
TypeWindow Air Conditioner
CFM165 CFM
Watts Cooling460 W
Remote IncludedYes
Remote ControlYes
ColorWhite
Hertz60 Hz
Amp Circuit15 A
Combined Energy Efficiency Ratio (CEER)11.0
Amps Cooling4.5 A
Temperature Range Cooling61 to 88 °F
Voltage115 V
ControlElectronic
Power Cord Type5-15P

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed
Energy Star CertifiedNo
Energy Efficiency Rating (EER)11.0