Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whirlpool

Model # :WBB3195497

MPN #: WHAW151CW

Whirlpool® Window AC with Electronic Controls, 15000 BTU, 115V, R32

Product Description
Enter the realm of cool comfort! Easy to install and operate, the Whirlpool 15,000 BTU window-mounted air conditioner quickly cools and dehumidifies a room up to 700 square feet. Equipped with a programmable 24-hour on/off timer, you can customize cooling time to fit your schedule for immediate comfort when you get home. Three cooling speeds, Eco mode, and Sleep mode all give you the flexibility you need to keep you and your loved ones cool and comfortable. Plus, maintenance is a breeze with the removable and washable air filter. At Whirlpool, we take comfort and caring to the next level.

Features:
  • 4.9-ft. LCDI power cord with 3-prong grounded plug uses 115V electrical outlet
  • panel Up to 3.5 pints per hour dehumidification
  • On-board electronic control panel with digital display
  • Remote control with LCD display allows you to control the unit from across the room
  • Eco mode uses less energy for savings on your utility bill
  • After a power failure, unit automatically restarts when power is restored
  • 8-way directional air louvers directs the air where you need it
  • 'Clean Filter' alert for convenient maintenance
  • Window mounting kit included
  • Window width: 28" min / 41" max
  • Minimum window height: 19"
  • U.L. listed


PRICE
$645.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-3/8 in
Depth23-5/8 in
Height17-7/8 in
Weight105.8 lbs
Cord Length4-7/8 ft
Window Width Min/Max28 / 41 in
Coverage Area700 ft²
Window Height Min/Max19 in

Product Details

Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling15000
Dehumidification3.5
Manufacturers Part NumberWHAW151CW
BrandWhirlpool
TypeCool Only
CFM371/341/312 CFM
Watts Cooling1261 W
Remote ControlYes
ColorWhite
Amps Cooling11 A
Voltage115 V
ControlElectronic

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL