Whirlpool® Mechanical Window Air Conditioner, 5000 BTU, 115V, R32
Write a Review
|
Questions & Answers (0)
Product Description
Easy to install and operate, the Whirlpool 5,000 BTU window-mounted air conditioner quickly cools a room up to 150 square feet. Featuring mechanical rotary controls with 2 cooling speeds, you can easily adjust the settings to achieve your desired level of comfort. The 8-way air directional airflow ensures that cool air is evenly distributed throughout the room, making every corner a cool oasis. Even in the event of a power outage, you can rest assured knowing that the auto restart feature will resume operation once power is restored. Maintenance is made easy with the removable and washable air filter. Simply rinse every few weeks to keep your air conditioner at peak performance. Our air conditioner brings you reliable cooling performance, along with the convenience of easy installation and operation. At Whirlpool, we take comfort and caring to the next level.
PRICE
$199.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 13-1/16 in |
| Height | 12 in |
| Weight | 36.4 lbs |
| Cord Length | 5-7/8 ft |
| Coverage Area | 150 ft² |
Product Details
| Type | Cool Only |
| Watts Cooling | 450 W |
| Remote Control | Yes |
| Color | White |
| Number of Speeds | 2 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 5000 |
| Amps Cooling | 4.5 A |
| Voltage | 115 V |
| Control | Mechanical |
| Manufacturers Part Number | WHAW050EW |
| Brand | Whirlpool |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |