Model # :WBB2686411
MPN #: GEN1797
Kitchen Roll Towels, 2-Ply, White, 85/Roll, 30 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Two-ply kitchen roll towels. Economical, absorbent towel for homes, restaurants and offices.
PRICE
$70.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55-1/4 |
| Width | 11 in |
| Sheet Width | 11 in |
| Sheet Length | 7-4/5 in |
Product Details
| Style | 2 Ply |
| Size Type | 85 |
| Material | Paper |
| Package Quantity | 30 |
| Description | Perforated |
| Color | White |
| Manufacturers Part Number | GEN1797 |