Marcal Single-Fold Paper Towels, Natural, 334 Sheets/Pack, 12 Packs/Case
Write a Review
|
Questions & Answers (0)
Product Description
Singlefold Paper Towelsoffer the ultimate in every day quality and economy for your facility's employees, guests and customers. Strong enough for cleaning surfaces, yet soft enough for drying hands. Singlefold Paper Towels measure 10.25" x 8.62" when unfolded, and fold to 5-1/8" x 8.62" for easy storage and dispensing from universal singlefold towel dispensers. A single vertical fold enables one-at-a-time dispensing, which reduces risk of contamination and wasted towels, while widening the service interval for busy maintenance staff. Natural color improves corporate image and instills an eco-friendly facility environment. 1-Ply construction stands up to the busiest restroom traffic in offices, industrial facilities, schools, hotels, hospitals, food service and more. Singlefold Paper Towels are made in the USA from over 80% recycled material, including 40-60% post-consumer paper, which meets or exceeds the EPA Comprehensive Procurement Guidelines for Paper and Paper Products.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/8 |
| Width | 10-1/4 in |
Product Details
| Style | Folded |
| Type | Towel |
| Number of Sheets | 4008 |
| Package Quantity | 12 |
| Color | Brown |
| Percent Recycled Content | 100 |
| Paper Type | Single-Fold |
| Brand | Marcal |