Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074795

MPN #: F18202-0000

Bel-Art Chromatography Column Holder, 12 1/4 x 2 1/2" for up to 8 1 3/16" Columns

Product Description
Securely holds as many as eight chromatography columns up to 30mm (1³⁄₁₆") in diameter in or between its flexible loops.

  • Rigid plastic back is mounted on two polyethylene support blocks which slide over support stand rods
  • Tighten the screws to mount the rack at the desired height
  • Requires two support rods and stands (H18303-0000 sold separately) or can be wall-mounted by removing the support blocks from the back of the unit
PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF18202-0000
Package Quantity1
BrandBel-Art