Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1116007

MPN #: F18796-0000

Bel-Art Polypropylene Conical Tube Holder 187960000, Holds 15ml and 50ml Tube, White, 4/PK

Product Description
The most versatile tube holder on the market, it sets up in just seconds to hold either a 15 ml or a 50 ml tube.

Features:
  • Open uprights allow you to view the entire contents of the tube; no more guessing if there is liquid remaining in the conical bottom
  • Tube can be easily lifted from the holder
  • Pinching the uprights allows carrying the holder with the tube
  • Autoclavable polypropylene


PRICE
$17.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width3 in
Height2-1/2 in

Product Details

Capacity15ml or 50ml Conical Tube
MaterialPolypropylene
Package Quantity4
DescriptionConical Tube Holder
ColorWhite
Manufacturers Part NumberF18796-0000
Places1
BrandBel-Art