Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB57788

MPN #: JT9-723950

JET JT9-723950 Model JOSS-S 1HP 1-Phase 115V Floor Model Oscillating Spindle Sander

Product Description

Are you ready to take the hassle out of sanding? The JET Oscillating Spindle Sander is designed to deliver what you need in one fantastic machine. Featuring a spindle lock, superior dust collection and integrated storage this sander has it all. Experience a machine, and results, that are Polished At Every Angle.

Features:

  • Baffles create a chamber under the table for improved dust collection
  • 4 dust port connects to your dust collection system to keep your work area clean
  • Spindle lock for quick and easy spindle changes
  • Table tilts 45° front and 15° back and features a 90° quick index
  • Integrated storage provides designated slots for spindles and table inserts
  • Sealed access door minimizes dust in the storage area
  • 1-1/2 oscillating action reduces friction heat to protect wood and prolong sleeve life
  • Integrated paddle switch with safety key
  • Powerful 1HP motor is independently mounted inside the base for easy access and service
PRICE
$2,449.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)24-1/2 X 24-1/2 in
Dust Port Diameter4 in
Top Height39-3/16 in

Product Details

TypeSpindle Sander
Dust Collection Mininum CFM Required300 CFM
Prewired Voltage115 V
Amperage11/5.5 A
Table Tilt-15-45 °
Spindle Speed1720 rpm
StyleFloor Standing
Voltage115/230 V
Phase1
Manufacturers Part NumberJT9-723950
Motor Horsepower1 HP
BrandJET

Warranty

Warranty5 yr