Crack the code to productivity with intuitive functionality and thoughtful design. Elevate your aesthetic with a thin, modern profile and open back design. Stay cool with 4-way stretch mesh that flexes in every direction to dynamically move with you. Support your sit with sturdy fixed arms.
HON® Cipher Mesh Back Guest Chair with Cantilever Arms and Casters, Black/Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$489.95
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 24-1/8 in |
| Height | 33-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 30 lbs |
| Seat Width | 19 in |
| Seat Depth | 17-5/16 in |
| Seat Height | 19-3/4 in |
| Base | 4 Legged |
| Back Width | 19 in |
| Back Height | 18-1/8 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Charcoal |
| Stackable | No |
| Arm Type | Fixed |
| Manufacturers Part Number | HONCFRGFHCC10P7 |
| Collection | Cipher |
| Brand | HON |
| Type | Training Room Chair |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Guest & Reception Chairs |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime yr |