Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boss Office Products

Model # :WBB3162768

MPN #: B8886AL-AMBK

Boss Office Products® Modern Conference Chair, Mid Back, 19-1/2" - 22-1/2"H Seat, Black

Product Description
This chair features an aluminum base and matching, fixed, aluminum arms. The chairs is upholstered in antimicrobial vinyl which provides a great look, in addition to helping prevent the spread of germs and allows them to be easily cleaned. It comes equipped with a 2-to1 synchro tilt mechanism, which permits both the seat and back to recline. The chair can also be locked in any position throughout the tilt range for a personalized seating experience.

Features:
  • MAS Green Certified: Designed and manufactured to reduce chemical emissions to the indoor environment
  • CA TB117-2013: Fabric, mesh and molded foam are certified by the fire-retardant standard of CA TB117-2013
  • Material: Antimicrobial Vinyl
  • Fabric Code: FP-0215
  • Arm Height: 27"-30"H
  • Mechanism Type: Synchro-Tilt
  • Weight Capacity: 275 lb.
  • Chair Base: Aluminum 27 Inch
  • Casters: Dual Wheel Nylon 2 Inch


PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/2 in
Depth28 in
Height42-1/2 in
Weight Capacity275 lbs
Seat Width19-1/2 in
Seat Depth20-1/2 in
Seat Height19-1/2 - 22-1/2 in
Min Seat Height19-1/2 in
Max Seat Height22-1/2 in
Base5-Star Base
Min Back Height24-1/2 in
Max Back Height24-1/2 in
Back Width20-1/2 in
Back Height24-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilySilver
Tilt TypeSynchro Tilt
AntimicrobialYes
Arm TypeFixed
Manufacturers Part NumberB8886AL-AMBK
BrandBoss Office Products
TypeConference Chair
ColorBlack
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionModern Upholstered Conference Chair with Aluminum Arm & Base
Frame MaterialAluminum
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty6 yr

Compliance & Certifications

CertificationsMAS Green/CA TB117-2013
CAL 117 CertifiedYes