Klein Tools® Circuit Breaker Finder Tool Set, 2 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
This 2-Piece Klein Tools® Digital Circuit Breaker Finder with GFCI Outlet Tester and Circuit Breaker Finder Accessory tool kit does more than just indicate standard circuits. Adapters in this kit indicate the correct breaker of bare wires or other exposed conductors. The Transmitter is connected to the electrical outlet or fixture in the circuit while the receiver is used to scan the breakers in the circuit panel. The Transmitter also features a GFCI outlet tester.
PRICE
$63.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Circuit Breaker Finder |
| Voltage | 90 to 120 VAC V |
| Description | Circuit Breaker Finder |
| Manufacturers Part Number | 80016 |
| Brand | Klein Tools |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CATII 120V |