Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161515

MPN #: R5004

REED Motor Rotation & 3-Phase Tester, 40-400V

Product Description
This motor rotation and 3-phase tester is capable of identifying phase orientation (clockwise or counter-clockwise). The R5004 features a rugged double molded plastic housing and has the ability to identify which of the 3-phases is live.

Features:
  • Tests phase orientation of 3-phase power sources
  • Indicates phase orientation (clockwise or counter-clockwise) and whether each of the three phases is live
  • LEDs display motor rotation and phase status
  • Easy to open alligator clips with wide jaws
  • Durable double molded plastic housing
  • Cat. III 400V safety rating
  • Voltage Range: 40 to 400V
  • Frequency: 2 to 400Hz
  • Operating Temperature: 0 to 122°F (0 to 50°C)
  • Storage Temperature: -4 to 140°F (-20 to 60°C)
  • Operating Humidity Range:10 to 80%
What's included with the REED R5004:
  • Motor and 3-Phase Rotation Tester
  • 3 Color Coded Cables
  • 3 Alligator Clips
  • Battery(9V Battery)
  • Soft Carrying Case


PRICE
$89.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-11/16
Width1-5/16 in
Height5-1/8
Weight0.3 lbs

Product Details

TypeMotor Rotation & 3-Phase Tester
DescriptionMotor Rotation & 3-Phase Tester with 9V Battery
Manufacturers Part NumberR5004
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE