Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Skil

Model # :WBB3220649

MPN #: SPT70V-11

Skil® Sawsquatch Worm Drive Beam Saw, 16-5/16" Blade Dia., 2500 RPM, 120V, 15 Amp

Product Description
This 16-5/16" Worm Drive Skilsaw® is the new boss. The biggest worm drive saw on Earth tears through whatever you throw at it. This beast of a saw boasts a 6-1/4 In. cutting capacity to power through 6x in one easy cut. The magnesium, die-cast foot plate guarantees true, square cuts every time. With lightweight, durable magnesium construction, brass worm drive gearing, and our 15 AMP Dual-Field™ motor, everything about this saw is built to be relentless. The included 16-5/16 In. blade makes perfect cuts right out of the box.

Features:
  • Worm Drive Gearing With Electric Brake: Delivers Relentless Power For The Biggest Jobs
  • Ideal For 6X Single Pass Cutting
  • Includes: 32-Tooth Skilsaw® Carbide Blade, with 1 in Round Arbor, Adjustable Auxiliary Handle, Multi-Function Wrench (stored in foot), Saw Stand


PRICE
$779.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-1/2
Arbor Size1
Blade Diameter16-5/16 in

Product Details

RPM2500 rpm
TypeCircular Saw
Metal/Wood CuttingWood
Amperage15 A
No Load Speed2500 RPM
KitKit
StyleCorded
Voltage120 V
DescriptionWorm Drive Beam Saw
Manufacturers Part NumberSPT70V-11
BrandSkil