Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220778

MPN #: SPT77WML-01

Skil® Lightweight Worm Drive Skilsaw, 7-1/4" Blade Dia., 5300 RPM, 15 Amp

Product Description
The latest and lightest Worm Drive continues the long tradition of Skil® quality, rugged durability and consistently exceptional cutting performance. Weighing in at just 11.5 lbs., it's 4 lbs. less than its predecessor and the lightest Worm Drive Skil®saw on the market. The rugged magnesium housing stays strong but keeps the motor cooler, giving you powerful performance job after job. Legendary Skil® Worm Drive technology meets our best-in-class Dual-Field™ motor, invented specifically for saws. This model comes with a 7-1/4" blade.

Features:
  • Lightest Weight Magnesium Design :Reduces user fatigue and dissipates motor heat
  • Powerful Dual-Field™ Motor : Increases cooling and extends tool life
  • Cut Ready™ Depth-Of-Cut System :Assists with quick and accurate depth measurements
  • Ideal For Framing
  • Includes: 24-Tooth Skilsaw® Carbide Blade, Multi-Function Wrench (stored in foot)


PRICE
$235.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2
Arbor Size5/8
Blade Diameter7-1/4 in

Product Details

TypeLightweight Circular Saw
RPM5300 rpm
Metal/Wood CuttingWood
Amperage15 A
No Load Speed5300 RPM
StyleCorded
Voltage120 V
DescriptionWorm Drive Skilsaw
Manufacturers Part NumberSPT77WML-01
BrandSkil