Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2183474

MPN #: TSCOL35

Thermo Scientific Precision™ Coliform Water Bath COL 35, 35 Liters

Product Description
Thermo Scientific Precision™ Coliform Water Bath COL 35, 35 Liters

Support your fecal coliform testing with Thermo Scientific™ Precision™ coliform water baths, designed specifically for this application. Baths are preset to optimal temperatures of 35.0, 41.5, 44.5 and 45.5°C for easy use. Each bath is factory is factory calibrated, with later field calibration enabled from the front panel without the need for tools. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, and easily clean the chamber with its seamless stainless-steel interior.

Features:
  • Temperature controller provides ±0.05°C uniformity and ±0.1°C stability with stainless-steel gable cover
  • Achieve outstanding temperature uniformity with perimeter-directed water flow
  • Easily clean and maintain bath with coil-free design
  • Optimize scheduling with auto-on and auto-off timers
  • Help prevent bath overheating with low-fluid protection
  • Easily operate and monitor with icon-based graphical display
  • Accommodate taller labware with new extended-height, hinged lid
  • Protect your work with audible alarms
  • UL Listed and CE Marked

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$4,919.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight68 lbs
Exterior Dimensions36.9"L x 15.5"W x 9.8"H
Working Access Dimensions12"L x 27.3"W x 7.6"H

Product Details

TypeWater Baths
Hertz50/60 Hz
Temperature RangeAmbient + 5 to 100 °C
Temperature Stability(+/-)0.1°C / (+/-)0.05°C
Capacity35 L
Voltage100-240 V
IncludesStainless Steel Gable Cover, Diffuser Tray, and Rubber Duck
MaterialEpoxy Powder-Coated Steel Exterior, Stainless Steel Interior
DescriptionPrecision Coliform Water Bath
Watts1500 W
Manufacturers Part NumberTSCOL35
BrandThermo Scientific

Warranty

Warranty2 Years Parts & Labor

Compliance & Certifications

CertificationsUL Listed, CE Marked