Clarke® Comfort Pak Backpack Vacuum W/Tool Kit, 2-1/2 Gallon Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The newest member of Clarke®'s soft floor line is the Comfort Pak back pack vacuum. It features an ergonomic frame that was designed by backpackers for support and stability, lightweight, easy to maneuver, with an easy mess-free bag change. Ergonomic frame with padded shoulder straps and lumbar support provide support and stability while allowing air to flow over the operator's back. The weight is mainly distributed over the hip area. The unique harness design is very comfortable and reduces stress on the operator. Quieter than most at 62 dbA, the Comfort Pak has lots of power and capacity. Onboard tool storage available for quick and easy tool change. The complete tool kit is ideal for carpet and hard floors, overhead, and detail cleaning operations. 10 qt. capacity.
Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.
Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.
PRICE
$1,219.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 16 in |
| Height | 22-8/9 in |
| Weight | 10.8 lbs |
| Water Lift | 99 in |
| Cord Length | 50' |
| Cleaning Width | 12 in |
Product Details
| Filter Type | Standard |
| Wattage | 1300 W |
| Filtration | HEPA (Optional) |
| Material | Plastic |
| Manufacturers Part Number | 906 0707 010 |
| Brand | Clarke |
| Type | Backpack Vacuum |
| CFM | 144 CFM |
| Stages | 4 |
| Color | Blue |
| Amperage | 10 A |
| Hertz | 60 Hz |
| Motor Amps | 10 A |
| Capacity | 2-1/2 gal |
| Voltage | 110-120 V |
| Description | Comfort Pak 10 Qt. with Tool Kit |
| Decibels | 62 dB |
Warranty
| Warranty | 2 Years parts/2 years labor |
Compliance & Certifications
| Certifications | ETL/CSA |