Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Atrix

Model # :WBB3079559

MPN #: VACOHCS

Atrix Omega Vacuum, HEPA Certified, 1 Gallon Cap.

Product Description
The Omega HEPA (High Efficiency Particulate Air) CERTIFIED System VACOHCS is a great immediate containment option for hazardous particulate applications. This CERTIFIED system features a HEPA filter that has been individually tested and HEPA CERTIFIED to EN 1822. The CERTIFIED HEPA filter is also supplied with a test certificate that verifies matching serial numbers, and efficiency. This CERTIFIED HEPA vacuum has three levels of filtration, self-storage and contained accessories, 1,000 hour rated Ametek Advantek II motor and 25' detachable power cord. The CERTIFIED one-gallon HEPA filter has 3 layers of 56 pleat media. The three layers consist of one cellulose layer and two glass layers. The CERTIFIED HEPA filter captures everything from hazardous particulate to lead paint dust/chips-RRP (Renovation, Repair and Painting), cement dust, silica dust, engineered stone, mold, etc. The Omega CERTIFIED system also comes with a heavy-duty retention plug and chain for permanent maximum spill and leak protection when transporting or storing. The tool box structure and self-contained accessories makes this vacuum convenient for mobile technicians.

What's in the box?
  • Omega HEPA CERTIFIED System Vacuum
  • OF612HE-IC – SafeGuard 360 CERTIFIED HEPA Filter Cartridge
  • OVPE004B – 25ft Power Cord
  • 730030 – Crevice Tool
  • 31652 – Crevice Tool Brush
  • AVPA011 – Utility Nozzle
  • AVPA017 – Utility Nozzle Brush
  • UE7022BK – 18" Wand
  • AVAPA008 – Clear Hose
  • AVPA005 – Hose Plugs (2)
  • AVPA016 – Adjustable Shoulder Strap


PRICE
$499.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width6-1/4 in
Height9-1/4 in
Weight11 lbs
Water Lift66.1 in
Cord Length25'
Hose Length5.6

Product Details

Power120
TypeHEPA Vacuum
CFM99 CFM
ColorRed
SeriesOmega
Capacity1
Wattage628 W
Voltage120 V
FiltrationCertified HEPA
Power Cord25'
DescriptionVacuum, HEPA Certified
Watts628 W
Manufacturers Part NumberVACOHCS
Decibels73
BrandAtrix

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL