Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clarke

Model # :WBB2028742

MPN #: 56114033

Clarke® FOCUS® II Disc Ride-On Battery Floor Scrubber, 34" Cleaning Path-56114033

Product Description
The Clarke® Focus® II Mid Size Rider delivers cost-effective, sustainable performance while maintaining the highest expectations for your clean floors. A flexible and easy to use solution for both daily maintenance and difficult restoration work will change the way you maintain your facility. Available with BOOST® Technology, Disc or Cylindrical models. The Focus® II Mid Size models have many advanced features such as larger tanks, AGM batteries, optional chemical mixing systems, on-board charges, one-touch scrubbing, and easy to adjust squeegees.

Features
  • Rider Automatic Scrubber - 34 inch (86 cm) Disc
  • 312 Ah maint-free (AGM) batteries, four each (56112546)
  • Onboard charger, 115 VAC / 24 VDC, 25 A
  • Pad holder
PRICE
$39,009.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width55 in
Height30 in
Weight1328 lbs
Water Lift46.1 in
Cleaning Width34 in
Pad Pressure220 lbs
Squeegee Width41.4 in
Turning Radius67.5 °

Product Details

Pressure Power90 & 150 & 220
Solution Tank Capacity31 gal
Cleaning Capacity46,675 ft²/hr
Power SourceBattery
Wattage480 W
MaterialPlastic
Brush Motor0.64 HP
Manufacturers Part Number56114033
Recovery Tank Capacity31 gal
Battery Run Time3 hr
Speed3.12 mph
BrandClarke
Battery Type312 Ah Maintenance-Free
RPM260 rpm
TypeRide-On Automatic Battery Floor Scrubber
Vacuum Motor0.75 HP
ColorBlue
Drive SystemTraction Drive
Number of Batteries4
Voltage24 V
Batteries312 Ah Maintenance-Free (AGM) (4)
Decibels68.6
Brush Motor RPM260 rpm

Warranty

Warranty3 year parts/2 year labor/180 days travel

Compliance & Certifications

CertificationsETL/CSA