Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB641870

Global Industrial™ Recirculating Water Auto Ride-On Floor Scrubber, 34" Cleaning Path

Product Description
✓ Unique recirculating filtration technology to reuse water during the cleaning process for continuous use
✓ 34"W cleaning path with a coverage rate of 73,000 sq. ft. per hour
✓ Traction drive system with a speed of 3.73 mph
✓ Powered by a 36V battery pack with 4 hours of run time per charge

Revolutionize your cleaning process with the Global Industrial™ Recirculating Water Auto Ride-On Floor Scrubber. Constructed from durable plastic for long-lasting use, this scrubber uses a unique filtration technology to reclaim and reuse water during the cleaning process. This allows for uninterrupted cleaning for the entire runtime of the battery without wasting critical time emptying and refilling recovery & solutions tanks. The 4-stage filtration system recycles water by means of a dual mechanical filtering action and a separation stage for decanting, ensuring consistent cleaning results every time. Ideal for commercial and industrial settings, this unit boasts a 46° turning radius for easy maneuvering in tight spaces, a 34" cleaning path, a 69" water lift, and 286 lbs. of pad pressure for deeper, more efficient cleaning.

  • Low noise level of <70 decibels for quieter operation
  • Built-in battery management system with digital controller
  • Single 80-gallon solution & recovery tank
  • Brush motor delivers 180 RPM for effective cleaning
  • Heavy-duty cast aluminum parabolic squeegee assembly for efficient water recovery
  • Scrub brush and floor pads sold separately
  • PROMOTIONAL PRICE
    $35,999.00

    was $39999.00
    Save $4000.00 (10%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length75 in
    Width38 in
    Height64 in
    Weight2645 lbs
    Water Lift69 in
    Cleaning Width34 in
    Pad Pressure286 lbs
    Squeegee Width43 in
    Turning Radius46°

    Product Details

    Assembly RequiredNo
    Solution Tank Capacity80 gal
    Cleaning Capacity73,000 ft²/hr
    Power SourceBattery
    Wattage4000 W
    MaterialPlastic
    Manufacturers Part Number641870
    Recovery Tank Capacity80 gal gal
    Battery Run Time4 hr
    Speed3.73 mph
    BrandGlobal Industrial
    Battery Type360 Ah
    TypeRide-On Automatic Battery Floor Scrubber
    ColorGray/Blue/Black
    Battery Recharge Time8 hr hr
    Drive SystemTraction Drive
    Voltage36 V
    Batteries360 AH
    Decibels<70
    Brush Motor RPM180 rpm

    Warranty

    Warranty1 yr