Clarke® MA30 13B Battery Micro Scrubber, 13-1/2" Cleaning Path
|
Questions & Answers (0)
Product Description
MA30 13B is a walk-behind cylindrical scrubber that sweeps and scrubs in one pass, 1.6 gallon solution and recovery tanks, 13.5 inch cylindrical scrub brush operates at 1,000 rpm. Forward and reverse solution recovery leaving floor clean, dry and safe. Powered by a lithium battery with 40 minutes of run time. Tools free with Quick Click design to easily remove brushes, squeegees, covers and tanks.
PRICE
$4,479.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 17 in |
| Height | 19 in |
| Weight | 55.5 lbs |
| Water Lift | 25.6 in |
| Cleaning Width | 13-1/2 in |
| Pad Pressure | 26.5 lbs |
| Squeegee Width | 14 in |
| Turning Radius | 42 ° |
Product Details
| Solution Tank Capacity | 1.6 gal |
| Cleaning Capacity | 7,320 ft²/hr |
| Power Source | Battery |
| Wattage | 360 W |
| Material | Polyethylene |
| Manufacturers Part Number | 9087383020 |
| Recovery Tank Capacity | 1.6 gal |
| Battery Run Time | 0.6 hr |
| Brand | Clarke |
| Battery Type | Lithium |
| Type | Walk-Behind Automatic Battery Floor Scrubber |
| Horsepower | 0.24 HP |
| Color | Blue |
| Drive System | Brush Assist |
| Voltage | 36 V |
| Batteries | Lithium |
| Decibels | 66 |
| Brush Motor RPM | 1000 rpm |
Warranty
| Warranty | 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | ETL, CSA |