IPC CT71 Orbital Scrubber, 21" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The CT71 orbital scrubber is one of IPC Eagle's newest machines. It has many features that makes the scrubber one of the most productive machines on the market. It features a 21" orbital scrub head and traction drive with on-board charger.
PRICE
$14,489.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cleaning Width | 21 in |
Product Details
| Type | Walk-Behind Automatic Battery Floor Scrubber |
| Power Source | Battery |
| Solution Tank Capacity | 19 gal |
| Color | Multi-colored |
| Manufacturers Part Number | CT71ORB50-OBC-135 |
| Drive System | Traction Drive |
| Cleaning Capacity | 17,000 ft²/hr |
| Brand | IPC |