Clarke® RA40 20D 20" Rider Automatic Scrubber, 140 Ah maint-free batteries - 56384074
Write a Review
|
Questions & Answers (0)
Product Description
The Clarke RA40 20 inch rider scrubber is the most productive 20 inch scrubber in the industry. 18.5 gallons tanks coupled with SmartFlow technology extends the time between empty and refill cycles. SMartFlow alone can extend the dump and refill cycle by up to 50%. With a maximum speed of 3.7 MPH the machine can cover more area in less time than a conventional walk behind. While the RA40 is a small maunverable micro rider, operator comfort was not compromised. Like all Clarke scrubbers, the RA40 delivers cost-effective, sustainable performance while maintaining the highest expectations for your clean floors This Clarke RA40 is equipped with maintenance free AGM batteries and comes standard with an onboard charger and pad holders.
PRICE
$16,115.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 22 in |
| Height | 40 in |
| Weight | 755 lbs |
| Water Lift | 39 in |
| Cleaning Width | 20 in |
| Pad Pressure | 33/66 lbs |
| Squeegee Width | 28.3 in |
| Turning Radius | 70.9 ° |
Product Details
| Pressure Power | 33/66 |
| Solution Tank Capacity | 18.5 gal |
| Cleaning Capacity | 32,560 ft²/hr |
| Power Source | Battery |
| Wattage | 1160 W |
| Material | Plastic |
| Brush Motor | 0.6 HP |
| Manufacturers Part Number | 56384074 |
| Recovery Tank Capacity | 18.5 gal |
| Battery Run Time | 3 hr |
| Speed | 3.7 mph |
| Brand | Clarke |
| Battery Type | 140 Ah Maintenance-Free (AGM) |
| RPM | 155 rpm |
| Type | Ride-On Automatic Battery Floor Scrubber |
| Stages | 3 |
| Horsepower | 0.42 HP |
| Vacuum Motor | 0.42 HP |
| Color | Blue |
| Drive System | Traction Drive |
| Number of Batteries | 2 |
| Voltage | 24 V |
| Batteries | 140 Ah Maintenance-Free (AGM) (2) |
| Decibels | 68/62 |
| Brush Motor RPM | 155 rpm |
Warranty
| Warranty | 3 year parts/3 year labor/1 years travel |
Compliance & Certifications
| Certifications | ETL/CSA |